BUTT CONN HTSRK CRMPSLDR CLEAR 22-24GA PB-FREE

8201.9140 - UNSPSC 39121432
82019140 961 25
BUTT CONN HTSRK CRMPSLDR CLEAR 22-24GA PB-FREE BUTT CONN HTSRK CRMPSLDR CLEAR 22-24GA PB-FREE
BUTT CONN HTSRK CRMPSLDR CLEAR 22-24GA PB-FREE

Delivery

0 Review(s)

Sealed Crimp & Solder Connectors are crimped for mechanical reliability, soldered for superior strength and conductivity, and sealed for maximum durability.

0
Units/package: 25
BUTT CONN HTSRK CRMPSLDR CLEAR 22-24GA PB-FREE — 8201.9140
  • BUTT CONN HTSRK CRMPSLDR CLEAR 22-24GA PB-FREE — 8201.9140
  • BUTT CONN HTSRK CRMPSLDR RED 18-22GA PB-FREE — 8201.9141
  • BUTT CONN HTSRK CRMPSLDR BLUE 14-16GA PB-FREE — 8201.9142
  • BUTT CONN HTSRK CRMPSLDR YEL 10-12GA PB-FREE — 8201.9143

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

75 pieces in stock at Vaughan, ON as of 5:15 PM. Directions. Call: (289) 474-5447

100 pieces in stock at Mississauga, ON as of 5:15 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Wire Gauge 24-22 AWG
Colour Clear
Old Article Number 555.9250
Seam Seamless
EAN 4046777728286

Features

These connectors are crimped for mechanical reliability, soldered for superior strength and conductivity, and sealed for maximum durability
Quality colour-coded translucent heat shrink tubing
Adhesive lining provides seal against corrosion
Wire gauge imprint provides easy identification

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.